Shop All Work Shirts
Red Kap
Mns Ls Lt Blue Dp Cotton Workshirt, S
Mfr # SC30LB RG S
Zoro # G1342190
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30LB RG S
- Zoro # G1342190
- UPC # 036394534159
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 33 in |
Length | 31 3/4 in |
Minimum Chest Size | 34 1/2 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Maximum Neck Size | 14.5 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Type | Collared Work Shirt |
Pocket Locations | Left Pocket, Right Pocket |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Series | SC30 |
Description
Mns Ls Lt Blue Dp Cotton Workshirt,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- CONDOR OUTDOOR PRODUCTS ANNEX ADMIN POUCH, OLIVE DRAB (191086-001)
- MSA SAFETY Front Brim Hard Hat, V-Gard 500, Vented, Type 1, Class C, Fas-Trac Ratchet Suspension, White (10034018)
- NMC Caution Authorized Personnel Only Sign, C416RB (C416RB)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Work Shirts