Shop All Work Shirts
Red Kap
Mns Ls Gy/Bl Exxon Stripe Workshirt, L
Mfr # SP14EX LN L
Zoro # G1348350
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.25 oz
- Gender Men's
- Type Technician Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14EX LN L
- Zoro # G1348350
- UPC # 036394105694
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Tall |
Details
Item | Long Sleeve Exxon Stripe Work Shirt |
Color | Gray/Black |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.25 oz |
Gender | Men's |
Type | Technician Shirt |
Style | Tech Shirt |
Description
Mns Ls Gy/Bl Exxon Stripe Workshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-1014-L-10060)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Grn/Blk, PR (MT)
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Navy Poplin Work Shirt, XXL (SP14NV XLNXXL)
- RED KAP Short Sleeve Polo, Sz L, Navy, Polyester (SK90NV SS L)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- ATLANTIC PACKAGING Standard T-Shirt Bag (ACR00852)
- Red Kap Workwear and Protective Clothing