Shop All Work Shirts
Red Kap
Mns Ls Graphite Gray Dp Cotton, XL
Mfr # SC30GG RG XL
Zoro # G1343557
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton
- Size XL
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SC30GG RG XL
- Zoro # G1343557
- UPC # 036394616497
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 16.625 in |
Sleeve Length | 34 1/2 in |
Details
Item | Long Sleeve Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Graphite Gray Dp Cotton,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- NMC Exit, Flanged, 10X8, Rigid Plastic (TV10)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Red Kap Workwear and Protective Clothing