Shop All Work Shirts
Red Kap
Mns Ls Graphite Gray Dp Cotton, S
Mfr # SC30GG RG S
Zoro # G1343548
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton
- Size S
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30GG RG S
- Zoro # G1343548
- UPC # 036394616480
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 31 3/4 in |
Minimum Chest Size | 34 1/2 in |
Sleeve Length | 33 in |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Collar Style | Two Piece |
Series | SC30 |
Style | Work Shirt |
Work Shirt Collar | Lay-Flat |
Pocket Locations | Left Pocket, Right Pocket |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Type | Collared Work Shirt |
Closure Type | Buttons |
Description
Mns Ls Graphite Gray Dp Cotton,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- Red Kap Workwear