Shop All Work Shirts
Red Kap
Mns Ls Graphite Gray Dp Cotton, 3XL
Mfr # SC30GG RG 3XL
Zoro # G1343505
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size 3XL
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30GG RG 3XL
- Zoro # G1343505
- UPC # 036394616527
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 33 1/8 in |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 18.625 in |
Sleeve Length | 35 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 53 1/2 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SC30 |
Pocket Locations | Left Pocket, Right Pocket |
Style | Work Shirt |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Mns Ls Graphite Gray Dp Cotton,3XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ss Red Poplin Work Shirt, XXL (SP24RD SS XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- Red Kap Workwear and Protective Clothing