Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18533
Zoro # G1366255
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 33 1/2 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70FB 18533
- Zoro # G1366255
- UPC # 036394973552
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 33 1/2 in |
Sleeve Length | 33 in |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22901 (A-1218-22901)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- NMC Wet Floor English/Spanish (HDFS201)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-3XT)
- Red Kap Workwear and Protective Clothing