Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18 37
Zoro # G1366121
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color French Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 3/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70FB 18 37
- Zoro # G1366121
- UPC # 036394973484
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 37 3/8 in |
Sleeve Length | 37 in |
Maximum Neck Size | 18 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free (5040XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- Red Kap Workwear and Protective Clothing