Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18 36
Zoro # G1365071
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 3/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70FB 18 36
- Zoro # G1365071
- UPC # 036394973477
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 37 3/8 in |
Sleeve Length | 36 in |
Maximum Neck Size | 18 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 1/2 in |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-8-I)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, L/XL (V2510860U-L/XL)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- TECHNICHE Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L (6626-N)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHS)
- Red Kap Workwear and Protective Clothing