Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18 35
Zoro # G1365065
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 34 7/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70FB 18 35
- Zoro # G1365065
- UPC # 036394973460
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 34 7/8 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 1/2 in |
Maximum Neck Size | 18 in |
Maximum Chest Size | 50 in |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, XL, Gray, (TCG01150222)
- Red Kap Workwear and Protective Clothing