Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 18 34
Zoro # G1365056
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 34 7/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70FB 18 34
- Zoro # G1365056
- UPC # 036394973453
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 34 7/8 in |
Sleeve Length | 34 in |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 18 in |
Size-Body Type | Regular |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-623BO/10XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- Red Kap Flame Resistant & Arc Flash Shirts