Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 16532
Zoro # G1364855
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 32 3/4 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70FB 16532
- Zoro # G1364855
- UPC # 036394973118
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 32 3/4 in |
Sleeve Length | 32 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 32 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- PORTWEST Bizflame Shirt 88/12, XXL (FR89)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- Red Kap Arc Flash and Flame Resistant Clothing