Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ls Fr Blu Exec Drs Shirt
Mfr # SR70FB 15535
Zoro # G1366237
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 33 7/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70FB 15535
- Zoro # G1366237
- UPC # 036394972913
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 33 7/8 in |
Sleeve Length | 35 in |
Maximum Chest Size | 40 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Regular |
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 33 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- Red Kap Arc Flash and Flame Resistant Clothing