Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB RG 52
Zoro # G1295756
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB RG 52
- Zoro # G1295756
- UPC # 036394653539
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size - Numeric | 52 |
Maximum Waist Size | 50 1/2 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 1/2 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- Red Kap Workwear