Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB RG 48
Zoro # G1295738
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB RG 48
- Zoro # G1295738
- UPC # 036394653515
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Maximum Waist Size | 46 1/2 in |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Size - Numeric | 48 |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 48 in |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8923)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, M, 1000 PK, Clear (304340172)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- Red Kap Workwear