Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB RG 42
Zoro # G1295701
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB RG 42
- Zoro # G1295701
- UPC # 036394653485
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Size - Numeric | 42 |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Waist Size | 40 1/2 in |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333021)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- Red Kap Workwear