Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB RG 40
Zoro # G1295695
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Features Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB RG 40
- Zoro # G1295695
- UPC # 036394653478
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 38 1/2 in |
Size - Numeric | 40 |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 38 1/2 in |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- PORTWEST Coverall PP/PE 65g, XXXL, PK50 (ST40)
- Red Kap Workwear