Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB RG 38
Zoro # G1295686
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB RG 38
- Zoro # G1295686
- UPC # 036394653461
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Maximum Chest Size | 38 in |
Maximum Waist Size | 36 1/2 in |
Size - Numeric | 38 |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 38 in ) |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 36 1/2 in |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BK310AF)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- Red Kap Coveralls & Overalls