Shop All Coveralls & Overalls
Red Kap
Mns Ls Electric Blue Action Back
Mfr # CT10EB LN 42
Zoro # G1295631
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Electric Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10EB LN 42
- Zoro # G1295631
- UPC # 036394653263
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Waist Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 40 1/2 in |
Size - Numeric | 42 |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Description
Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Hearing Protector Foldable (SWX00115)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- GEMTOR Full Body Harness, Vest Style, Universal (832-2)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 7 (8677533)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- Red Kap Workwear