Shop All Work Shirts
Red Kap
Mns L/S Dk Nv Hvywt. Ctn Wrksht, XL
Mfr # SC70DN RG XL
Zoro # G1344056
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Separate Two Piece Yoke, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC70DN RG XL
- Zoro # G1344056
- UPC # 036394223213
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 34 1/2 in |
Length | 33 3/4 in |
Minimum Neck Size | 16.625 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Description
Mns L/S Dk Nv Hvywt. Ctn Wrksht,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- Red Kap Workwear