Shop All Work Shirts
Red Kap
Mns Ls Dark Navy Cotton Workshirt, L
Mfr # SC30DN LN L
Zoro # G1343155
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC30DN LN L
- Zoro # G1343155
- UPC # 036394615445
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/4 in |
Sleeve Length | 36 in |
Minimum Neck Size | 15.625 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve Work Shirt |
Color | Dark Navy |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Collar Style | Two Piece |
Pocket Locations | Left Pocket, Right Pocket |
Series | SC30 |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mns Ls Dark Navy Cotton Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- ALLEGRO INDUSTRIES Deluxe Neck Cooling Wrap (8405-01)
- GEMPLERS Gempler's Kneeling Pad (233904)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- Red Kap Workwear