Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 66
Zoro # G1295150
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD RG 66
- Zoro # G1295150
- UPC # 883248558935
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Minimum Chest Size | 64 1/2 in |
Maximum Chest Size | 66 in |
Size - Numeric | 66 |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 5XL ( 64 1/2 in x 66 in ) |
Size-Body Type | Regular |
Maximum Waist Size | 64 1/2 in |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 66 in, Maximum Waist Size 64 1/2 in, Size 5XL, Size - Numeric 66, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 64 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 4 Inch Diameter (SSS-4)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- Red Kap Workwear