Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 56
Zoro # G1295117
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD RG 56
- Zoro # G1295117
- UPC # 883248558881
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Maximum Waist Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 54 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 56 |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Size-Body Type | Regular |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 10" H, 0.032" Thickness, 468Y11 (468Y11)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG XL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- Red Kap Workwear