Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 54
Zoro # G1295108
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD RG 54
- Zoro # G1295108
- UPC # 883248558874
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Maximum Waist Size | 52 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 54 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 54 |
Minimum Chest Size | 52 1/2 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Size-Body Type | Regular |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 9, PR (M2A-300-GRN-090)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- SANITA PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR (457111-004-41)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-PBLK-03-M)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- Red Kap Workwear and Protective Clothing