Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 40
Zoro # G1295038
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC18RD RG 40
- Zoro # G1295038
- UPC # 883248558805
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 38 1/2 in |
Size - Numeric | 40 |
Maximum Waist Size | 38 1/2 in |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- Red Kap Workwear