Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 38
Zoro # G1295029
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD RG 38
- Zoro # G1295029
- UPC # 883248558799
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 38 |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 38 in ) |
Minimum Chest Size | 36 1/2 in |
Maximum Waist Size | 36 1/2 in |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- Red Kap Workwear