Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD RG 36
Zoro # G1295010
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD RG 36
- Zoro # G1295010
- UPC # 883248558782
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Size (Max. Waist x Max. Chest) | S ( 34 1/2 in x 36 in ) |
Minimum Chest Size | 34 1/2 in |
Size - Numeric | 36 |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 34 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- TOUGH DUCK Insulated Coverall NY M (712111)
- Red Kap Workwear