Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Red
Mfr # CC18RD LN 48
Zoro # G1294907
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18RD LN 48
- Zoro # G1294907
- UPC # 883248558669
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Maximum Waist Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Chest Size | 48 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Description
Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351R)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- Red Kap Workwear