Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 56
Zoro # G1294855
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18NV RG 56
- Zoro # G1294855
- UPC # 883248558119
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Size-Body Type | Regular |
Maximum Waist Size | 54 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 54 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Maximum Chest Size | 56 in |
Size - Numeric | 56 |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- POLAR PLUS Insulated Lightweight Coverall, Black, L (15200-L)
- Red Kap Workwear