Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 52
Zoro # G1294837
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Regular
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC18NV RG 52
- Zoro # G1294837
- UPC # 883248558096
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Maximum Waist Size | 50 1/2 in |
Size - Numeric | 52 |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 1/2 in |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL (204B-21XL)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - XL)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- Red Kap Coveralls & Overalls