Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 44
Zoro # G1294791
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8.5 oz
- Color Navy
- Size 44 Regular
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18NV RG 44
- Zoro # G1294791
- UPC # 883248558058
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 44 Regular |
Maximum Chest Size | 44 in |
Size - Numeric | 44 |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 42 1/2 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cab Mount Bracket (019-4017)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- Red Kap Workwear and Protective Clothing