Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 42
Zoro # G1294785
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8.5 oz
- Gender Men's
- Color Navy
- Material Cotton
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18NV RG 42
- Zoro # G1294785
- UPC # 883248558041
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Size - Numeric | 42 |
Maximum Waist Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Ratchet (3RW4)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- Red Kap Workwear and Protective Clothing