Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV LN 68
Zoro # G1294730
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18NV LN 68
- Zoro # G1294730
- UPC # 883248557990
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Size - Numeric | 68 |
Minimum Height | 5 ft 11 in |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Size - Numeric 68, Size-Body Type Tall, Sleeve Type Long, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil, Cuff Style Adjustable Snap, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- PORTWEST Iona Cotton Coverall, L (C814)
- Red Kap Workwear