Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY RG 48
Zoro # G1294286
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC18GY RG 48
- Zoro # G1294286
- UPC # 883248557310
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Waist Size | 46-1/2" |
Fits Chest Size | 46-1/2" to 48" |
Minimum Chest Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Maximum Waist Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- TINGLEY Raincoat, PVC, Clear, 3XL, 48" (C61210)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- Red Kap Workwear