Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY RG 42
Zoro # G1219648
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type Zipper
- Number of Outside Pockets 9
- Color Gray
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC18GY RG 42
- Zoro # G1219648
- UPC # 883248557280
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 40 1/2 in |
Size - Numeric | 42 |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- NMC Notice Wash Hands Before Returning To Work Sign, N43A (N43A)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- Red Kap Workwear