Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY RG 40
Zoro # G1294259
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color Gray
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC18GY RG 40
- Zoro # G1294259
- UPC # 883248557273
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Waist Size | 38-1/2" |
Fits Chest Size | 38-1/2" to 40" |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 38 1/2 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Size - Numeric | 40 |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, L, (CA5638L12)
- HONEYWELL NORTH Nitri-Knit™ Nk803 Supported Gloves Rough Finish Nitrile Gloves, 9 (NK803/9)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- Red Kap Workwear and Protective Clothing