Shop All Coveralls & Overalls
Red Kap
Mns Ls Charcoal Action Back
Mfr # CT10CH RG 58
Zoro # G1295625
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10CH RG 58
- Zoro # G1295625
- UPC # 036394432714
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 56 1/2 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Regular |
Size - Numeric | 58 |
Maximum Chest Size | 58 in |
Description
Mns Ls Charcoal Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Charcoal, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width (098206)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- Red Kap Workwear and Protective Clothing