Shop All Coveralls & Overalls
Red Kap
Mns Ls Charcoal Action Back
Mfr # CT10CH RG 56
Zoro # G1295616
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10CH RG 56
- Zoro # G1295616
- UPC # 036394432707
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Size-Body Type | Regular |
Minimum Chest Size | 54 1/2 in |
Size - Numeric | 56 |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Maximum Waist Size | 54 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Charcoal Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Charcoal, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- Red Kap Workwear