Shop All Work Shirts
Red Kap
Mns L/S Ch. Gray W/Bl/Wh/Stripe Wo, XL
Mfr # SP10GI RG XL
Zoro # G1346795
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.25 oz
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP10GI RG XL
- Zoro # G1346795
- UPC # 883248269213
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Details
Item | Long Sleeve Striped Work Shirt |
Color | Gray/Black |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.25 oz |
Closure Type | Buttons |
Description
Mns L/S Ch. Gray W/Bl/Wh/Stripe Wo,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- ALLEGRO INDUSTRIES Strain Relief, 953407 (9534-07)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- Red Kap Work Shirts