Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Wh, XL
Mfr # SP90WH XL 345
Zoro # G1362746
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90WH XL 345
- Zoro # G1362746
- UPC # 883248468050
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 36 in |
Sleeve Length | 35 1/4 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Description
Mns Ls Button Down Poplin Shirt-Wh,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 35 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 36 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- Red Kap Workwear