Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Sv, XL
Mfr # SP90SV XL 367
Zoro # G1364021
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90SV XL 367
- Zoro # G1364021
- UPC # 883248467664
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 38 1/2 in |
Sleeve Length | 37 1/4 in |
Minimum Chest Size | 44 1/2 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Description
Mns Ls Button Down Poplin Shirt-Sv,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 38 1/2 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- MAXIT Winter Liner, Black, Universal (101415009)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- Red Kap Workwear