Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Sv, XL
Mfr # SP90SV XL 345
Zoro # G1364015
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90SV XL 345
- Zoro # G1364015
- UPC # 883248467657
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Length | 36 in |
Sleeve Length | 35 1/4 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Minimum Neck Size | 16.625 in |
Description
Mns Ls Button Down Poplin Shirt-Sv,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 35 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 36 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- Red Kap Workwear and Protective Clothing