Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Sv, M
Mfr # SP90SV M 345
Zoro # G1363181
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP90SV M 345
- Zoro # G1363181
- UPC # 883248467558
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 35 1/4 in |
Sleeve Length | 35 1/4 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 36 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Description
Mns Ls Button Down Poplin Shirt-Sv,M, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 35 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 35 1/4 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-M)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- Red Kap Workwear and Protective Clothing