Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Rb, XL
Mfr # SP90RB XL 323
Zoro # G1361300
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90RB XL 323
- Zoro # G1361300
- UPC # 883248466841
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 33 1/4 in |
Length | 34 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Description
Mns Ls Button Down Poplin Shirt-Rb,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 33 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-SM)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- PIP PIP® 34-225/XL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XL (34-225/XL)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- Red Kap Workwear and Protective Clothing