Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Rb, 5XL
Mfr # SP90RB 5XL367
Zoro # G1361230
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90RB 5XL367
- Zoro # G1361230
- UPC # 883248466667
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 37 1/4 in |
Length | 40 in |
Minimum Chest Size | 60 1/2 in |
Minimum Neck Size | 20.625 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 64 in |
Description
Mns Ls Button Down Poplin Shirt-Rb,5XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 60 1/2 in, Length 40 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (109S0036BR)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD2)
- JJ KELLER Fire Extinguisher, Vertical Sign (8001160)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- Red Kap Workwear