Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Nv, M
Mfr # SP90NV M 323
Zoro # G1361389
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90NV M 323
- Zoro # G1361389
- UPC # 883248466346
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 3/4 in |
Sleeve Length | 33 1/4 in |
Size-Body Type | Tall |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 36 1/2 in |
Maximum Chest Size | 40 in |
Maximum Neck Size | 15.5 in |
Description
Mns Ls Button Down Poplin Shirt-Nv,M, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 7 Women Wellington Boot Alloy Wellington Boot, Dark Brown (GB00557)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- NOTCH Gecko Carbon Fiber 2.0 Climbers Tree Gaffs (52142T)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- Red Kap Work Shirts