Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Nv, L
Mfr # SP90NV L 345
Zoro # G1361361
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP90NV L 345
- Zoro # G1361361
- UPC # 883248466308
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/4 in |
Length | 35 5/8 in |
Size-Body Type | Tall |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Description
Mns Ls Button Down Poplin Shirt-Nv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 35 5/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- KLEENGUARD Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46105)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- Red Kap Work Shirts