Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Nv, L
Mfr # SP90NV L 323
Zoro # G1361355
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90NV L 323
- Zoro # G1361355
- UPC # 883248466292
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/8 in |
Sleeve Length | 33 1/4 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 40 1/2 in |
Description
Mns Ls Button Down Poplin Shirt-Nv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Honey Bucket-Complete Toilet Set (655H)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLC-04-L)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- Red Kap Workwear and Protective Clothing