Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-Nv, 4XL
Mfr # SP90NV 4XL345
Zoro # G1363951
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP90NV 4XL345
- Zoro # G1363951
- UPC # 883248466209
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 37 1/8 in |
Sleeve Length | 35 1/4 in |
Maximum Chest Size | 60 in |
Minimum Neck Size | 19.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 56 1/2 in |
Description
Mns Ls Button Down Poplin Shirt-Nv,4XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 1/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Length 37 1/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, L (808073)
- CONDOR Cut Resistant Sleeve, 10 In. (4BC20)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- RENOWN Flock-Lined 18 mil Large Yellow Latex Gloves (REN05241)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- 5.11 Tactical Polo, M, Heather Gr (61164)
- Red Kap Workwear and Protective Clothing