Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-By, S
Mfr # SP90BY S 323
Zoro # G1363531
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP90BY S 323
- Zoro # G1363531
- UPC # 883248465196
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Length | 33 3/8 in |
Sleeve Length | 33 1/4 in |
Minimum Chest Size | 32 1/2 in |
Maximum Neck Size | 14.5 in |
Maximum Chest Size | 36 in |
Minimum Neck Size | 13.625 in |
Size-Body Type | Tall |
Description
Mns Ls Button Down Poplin Shirt-By,S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 33 1/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 3/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XL (AG10009S-XL (10))
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MUG-06-XXL)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- Red Kap Work Shirts