Shop All Work Shirts
Red Kap
Mns Ls Button Down Poplin Shirt-By, 3XL
Mfr # SP90BY 3XL367
Zoro # G1363437
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP90BY 3XL367
- Zoro # G1363437
- UPC # 883248464960
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 37 1/4 in |
Length | 39 1/4 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 52 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Description
Mns Ls Button Down Poplin Shirt-By,3XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 39 1/4 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 9 (PAN3P/5353AZ531-09)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- Red Kap Workwear and Protective Clothing